TRANSOM TRAPPER 1- W/1IN WEB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSOM TRAPPER 1- W/1IN WEB

STEADYMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN15474
  • Mfr. Model # 15474
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Product Details

Over-engineered to ensure personal watercrafts are secure during transport. Whether it is tying down the front, center or rear, there is a marine strap to meet the necessary requirement.

Technical Specs

  • Colour Gray
  • Includes It Includes a Built in 1" Gel Coat Protector and Trailer Snap Hook. Has Positive Locking Snap Hooks on Both Ends and is Tightened with a Cam Buckle.
  • For Use With Used to Secure the Stern of a Boat to a Trailer
  • Width 1"
  • Length 12" - 54"
  • Item Transom Trapper
  • Body Material Polyester
  • End Type Snap Hook
  • Manufacturers Warranty Length 6 Month Limited Warranty
  • Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list