Skip Content
TRANSMITTER ST-305 5 WATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSMITTER ST-305 5 WATT

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG21898
  • Mfr. Model # 21898
  • UNSPSC # 41111615
  • CATALOGUE PAGE # 276
  • Shipping Weight 3.92 lbs

Product Details

Features: Direct connect using attached clips and induction from the transmitter coils.

Technical Specs

  • Colour Yellow
  • Features Direct Connect Using Attached Clips, Induction from Optional Inductive Signal Clamp and Transmitter Coils
  • For Use With Mfr. No. SR-20/21893 and Mfr. No. SR-60/22163
  • Includes (2) 10 ft. Coil Connectors, (6) C-Cell Batteries, Shoulder Strap and Instructions
  • Display LED
  • Item Transmitter
  • Max. Open Circuit Voltage 240
  • Manufacturers Warranty Length Limited Lifetime
  • Transmitter Power 5W
  • Powered By (6) C-Cell Batteries
  • Operating Frequency 1, 8, 33 kHz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list