Skip Content
TRANSMITTER PAD - STANDARD VERSION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSMITTER PAD - STANDARD VERSION

COMPX TIMBERLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23Y735
  • Mfr. Model # 23Y735
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With GRL-110
  • Item Transmitter Pad
  • Includes CR2032 Battery
  • Operating Temp. Range 50 to 120 Degrees F
  • Weather Resistant No
  • Max. Proximity Range 15 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list