Skip Content
TRANSMITTER,MAGNEHELIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSMITTER,MAGNEHELIC

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1W419
  • Mfr. Model # 1W419
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Includes Span and Zero Adjust Tool and Mounting Hardware Kit
  • Pressure Range (In. WC) 0 to 2.0" WC
  • Item Indicating Transmitter
  • Loop Resistance 0 To 1250 Ohms
  • Pressure Range Minor Div. 0.05" WC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list