TRANSMITTER,0 - 3000 PSI,36 IN LEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSMITTER,0 - 3000 PSI,36 IN LEAD

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HLU6
  • Mfr. Model # 2HLU6
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • For Use With -
  • Features -
  • Includes Instructions
  • Housing Stainless Steel
  • Item Pressure Transducer
  • Max. Pressure (PSI) 6000
  • NEMA Rating 4X
  • Range 0 to 3000 psi
  • Process Connection 1/4" MNPT
  • Calibration Certificate -
  • Compatible With Liquids and Gas
  • Loop Resistance 0 to 1300 Ohms
  • Thermal Error +/-0.02% Full Scale per Degree F
  • Manufacturers Warranty Length 1 Year
  • Transmitter Type Pressure Transmitter
  • Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
  • Range Values - Transmitter 0 - 3000
  • Accuracy - Transmitter +/-0.25% Full Scale
  • Range Units - Transmitter psi
  • Wiring Entry - Transmitter 1/2" FNPT
  • Power Required - Transmitters 13 - 30 VDC
  • Electrical Connections - Transmitter 3 ft. Cable
  • Process Connection Type - Transmitter MNPT
  • Process Connection Size - Transmitter 1/4"
  • Output - Transmitter 4 - 20mA DC
  • Operating Temp. - Transmitter 0 Degrees F - 200 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list