TRANSMITTER,0 - 200 PSI,36 IN LEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSMITTER,0 - 200 PSI,36 IN LEAD

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HLT3
  • Mfr. Model # 2HLT3
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Features -
  • For Use With -
  • Housing Stainless Steel
  • Includes Instructions
  • Item Pressure Transducer
  • Max. Pressure (PSI) 400
  • NEMA Rating 4X
  • Range 0 to 200 psi
  • Process Connection 1/4" MNPT
  • Calibration Certificate -
  • Loop Resistance 0 to 1300 Ohms
  • Compatible With Liquids and Gas
  • Thermal Error +/-0.02% Full Scale per Degree F
  • Manufacturers Warranty Length 1 Year
  • Transmitter Type Pressure Transmitter
  • Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
  • Accuracy - Transmitter +/-0.25% Full Scale
  • Range Units - Transmitter psi
  • Range Values - Transmitter 0 - 200
  • Wiring Entry - Transmitter 1/2" FNPT
  • Electrical Connections - Transmitter 3 ft. Cable
  • Process Connection Size - Transmitter 1/4"
  • Process Connection Type - Transmitter MNPT
  • Power Required - Transmitters 13 - 30 VDC
  • Output - Transmitter 4 - 20mA DC
  • Operating Temp. - Transmitter 0 Degrees F - 200 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list