Skip Content
TRANSMITTER,0 - 15 PSI,36 IN LEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSMITTER,0 - 15 PSI,36 IN LEAD

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HLR2
  • Mfr. Model # 2HLR2
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • For Use With -
  • Features -
  • Housing Stainless Steel
  • Includes Instructions
  • Item Pressure Transducer
  • Max. Pressure (PSI) 30
  • NEMA Rating 4X
  • Range 0 to 15 psi
  • Calibration Certificate -
  • Process Connection 1/4" MNPT
  • Compatible With Liquids and Gas
  • Loop Resistance 0 to 1300 Ohms
  • Thermal Error +/-0.02% Full Scale per Degree F
  • Manufacturers Warranty Length 1 Year
  • Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
  • Transmitter Type Pressure Transmitter
  • Range Values - Transmitter 0 - 15
  • Accuracy - Transmitter +/-0.25% Full Scale
  • Range Units - Transmitter psi
  • Power Required - Transmitters 13 - 30 VDC
  • Wiring Entry - Transmitter 1/2" FNPT
  • Electrical Connections - Transmitter 3 ft. Cable
  • Process Connection Size - Transmitter 1/4"
  • Process Connection Type - Transmitter MNPT
  • Output - Transmitter 4 - 20mA DC
  • Operating Temp. - Transmitter 0 Degrees F - 200 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list