TRANSMITTER,0 - 100 PSI,36 IN LEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSMITTER,0 - 100 PSI,36 IN LEAD

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HLW2
  • Mfr. Model # 2HLW2
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Housing Stainless Steel
  • For Use With -
  • Features -
  • Includes Instructions
  • Item Pressure Transducer
  • NEMA Rating 4X
  • Max. Pressure (PSI) 200
  • Range 0 to 100 psi
  • Loop Resistance 0 to 1300 Ohms
  • Calibration Certificate -
  • Process Connection 1/4" MNPT
  • Compatible With Liquids and Gas
  • Thermal Error +/-0.02% Full Scale per Degree F
  • Manufacturers Warranty Length 1 Year
  • Transmitter Type Pressure Transmitter
  • Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
  • Range Values - Transmitter 0 - 100
  • Accuracy - Transmitter +/-1.00% Full Scale
  • Wiring Entry - Transmitter 1/2" FNPT
  • Range Units - Transmitter psi
  • Electrical Connections - Transmitter 3 ft. Cable
  • Power Required - Transmitters 13 - 30 VDC
  • Process Connection Size - Transmitter 1/4"
  • Process Connection Type - Transmitter MNPT
  • Output - Transmitter 4 - 20mA DC
  • Operating Temp. - Transmitter 0 Degrees F - 200 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list