TRANSMISSION RECEIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSMISSION RECEIVER

FLOMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FMXTR
  • Mfr. Model # TR
  • UNSPSC # 31291301
  • CATALOGUE PAGE # 3263
  • Shipping Weight 0.04 lbs

Technical Specs

  • Application Fluid Transfer
  • Material Anodized Aluminium and Stainless Steel
  • Length 1-3/4"
  • Inlet 13/16"
  • For Use With TN, TN-P
  • Flow Rate 7.9 gpm
  • Max. Pressure 500 PSI
  • Diameter 1"
  • Standards cGMP
  • Outlet 13/16"
  • Item Standard Series Transmission Receiver
  • Type Transmission Receiver