TRANSMISSION LIFT,TELESCOPING,1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSMISSION LIFT,TELESCOPING,1000

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5M466
  • Mfr. Model # 5M466
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 2914
  • Shipping Weight 179.0 lbs

Technical Specs

  • Item Transmission Lifts
  • Base Size (In.) 33-5/8 x 33-5/8
  • Lifting Capacity (Lb.) 1,000
  • Lifting Height Max. (In.) 78-1/2
  • Lifting Height Min. (In.) 37-3/4
  • Saddle Height (In.) 76-5/8
  • Saddle Low (In.) 36-3/4
  • Type Telescoping Air/Hydraulic
  • Tilt Capacity Front 12.0 Degrees
  • Head Can be Tilted 12 Degrees Side to Side, 42 Degrees Forward and 46 Degree Backward for Alignment of Splines and Bolt Holes
  • Tilt Capacity Rear 7.0 Degrees
  • Standards ANSI
  • Air Pressure (PSI) 90
  • Tilt Capacity Side 12 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list