TRANSMISSION LIFT,HYDRAULIC,700 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSMISSION LIFT,HYDRAULIC,700 LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1AVR4
  • Mfr. Model # 1AVR4
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 2914
  • Shipping Weight 129.0 lbs

Product Details

Transmission Lifts, Hydraulic, Lifting Capacity (Lb.) 700, Lifting Range -, Lifting Height Max. (In.) 76-3/8, Lifting Height Min. (In.) 57-1/4, Tilt Capacity Front 14, Tilt Capacity Rear 14, Tilt Capacity Side 14, Base Size (In.) 36-1/8 x 32-5/8, Min. Height (In.) 57-1/4, Max. Height (In.) 76-3/8, Saddle Low (In.) -, Saddle Height (In.) -, Width 9-3/4 In., Length (In.) 9-3/4, Height -, Head Fully Adjustable Tilting, Allows Macro and Micro Tilting Adjustments, Air Pressure (PSI) -, Includes -

Technical Specs

  • Base Size (In.) 36-1/8 x 32-5/8
  • Height -
  • Includes -
  • Item Transmission Lifts
  • Max. Height (In.) 76-3/8
  • Lifting Height Max. (In.) 76-3/8
  • Length (In.) 9-3/4
  • Lifting Height Min. (In.) 57-1/4
  • Lifting Capacity (Lb.) 700
  • Min. Height (In.) 57-1/4
  • Saddle Height (In.) -
  • Tilt Capacity Side 14 Degrees
  • Saddle Low (In.) -
  • Head Fully Adjustable Tilting, Allows Macro and Micro Tilting Adjustments
  • Tilt Capacity Front 14.0 Degrees
  • Tilt Capacity Rear 14.0 Degrees
  • Type Hydraulic
  • Width 9-3/4"
  • Standards ASME/ANSI-PALD
  • Lifting Range -
  • Air Pressure (PSI) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list