Skip Content
TRANSMISSION JACK,1100 LB,9 - 24 3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSMISSION JACK,1100 LB,9 - 24 3/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1ZKY1
  • Mfr. Model # 1ZKY1
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 2914
  • Shipping Weight 97.0 lbs

Product Details

Low Profile Transmission Jacks, Automotive, Lifting Capacity (Lb.) 1,100, Lifting Range 9 to 24 3/4 In., Lifting Height Max. (In.) 24-3/4, Lifting Height Min. (In.) 9, Base Size (In.) 31-1/8 x 15, Min. Height (In.) 9, Max. Height (In.) 24-3/4, Width 31-1/8, Length (In.) 15, Height 13-5/8, Head Adjustable Can be Tilted Forward and Back And Side To Side For Optimum Alignment of Transmission Bolt Patterns And Pins, Air Pressure (PSI) -, Includes -, ASME/ANSI-PALD

Technical Specs

  • Height 9" to 24-3/4"
  • Item Transmission Jack
  • Base Size (In.) 28-3/4 x 15
  • Length (In.) 15"
  • Lifting Height Max. (In.) 24-3/4"
  • Lifting Capacity (Lb.) 1,100
  • Includes -
  • Lifting Height Min. (In.) 9"
  • Max. Height (In.) 24-3/4"
  • Type Automotive
  • Min. Height (In.) 9"
  • Width 31-1/8"
  • Head Adjustable Can be Tilted Forward and Back And Side To Side For Optimum Alignment of Transmission Bolt Patterns And Pins
  • Air Pressure (PSI) -
  • Standards ASME/ANSI-PALD
  • Lifting Range 9" to 24-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list