TRANSITIONAL TRACTION,4",W/ GRIT,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TRANSITIONAL TRACTION,4",W/ GRIT,XL

WINTER WALKING

Web Price : $98.14 / PAIR

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JDSJD912XL
  • Mfr. Model # JD912XL
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.81 lbs

Product Details

Grips(R) high traction footwear reduces slips and falls by 40% - 50%. Sandpaper-like coating on sole increases traction in virtually all conditions while being safe to wear indoors and while driving. Made of a PVC Construction.

Technical Specs

  • Item Traction Aid
  • Colour Black
  • Gender Men's
  • Size Men's 10 - 11.5/Women's 12 - 13.5
  • Waterproof Yes
  • Shank Material PVC
  • Resists Ice, Grease, Oils, Snow
  • Boot Height 4-1/2"
  • Upper Material PVC
  • Toe Type Plain
  • Midsole Material PVC
  • Outsole Material PVC w/Aluminum Oxide
  • Metatarsal Guard No
  • Fits Shoe Size 10 to 11-1/2
  • Predominant Footwear Color Black
  • Footwear Closure Type Pull On
  • Footwear Sole Pattern Angle Tread(TM) Aluminum Oxide
  • Style Number JD912
  • Rubber Boot Style Ankle
  • Typical Overboot/Overshoe Application Traction

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list