Skip Content
TRANSFORMER W/FUSE BLOCK 1PH 2000VA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRANSFORMER W/FUSE BLOCK 1PH 2000VA

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9070TF2000D1
  • Mfr. Model # 9070TF2000D1
  • UNSPSC # 39121002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.05 lbs

Technical Specs

  • Includes -
  • Item Transformer
  • Input Voltage 240/480
  • Phase 1
  • Hz 50/60
  • Mounting Flange
  • VA Rating 2000
  • Enclosure Finish -
  • Standards UL,CSA,CE
  • Depth 7.06"
  • Height 7.46"
  • Width 7.04"
  • Manufacturers Warranty Length 1 yr.
  • Fused Yes
  • Output Voltage 120VAC
  • Temp. Rise 115 Degrees C
  • Transformer Type Wire-Wound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list