Skip Content
TRANSFORMER TF 75 VA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRANSFORMER TF 75 VA

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9070TF75D1
  • Mfr. Model # 9070TF75D1
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Technical Specs

  • Standards Standard 508 and NEC 450
  • Input Voltage 240/480
  • VA Rating 75
  • Includes Top mounted fuse block
  • Height 4.43"
  • Depth 3.38"
  • Phase 1
  • Item Control Transformer
  • Hz 50/60
  • Width 3.34"
  • Mounting Panel
  • Temp. Rise 55 Degrees C
  • Manufacturers Warranty Length 1 yr.
  • Enclosure Finish Varnish Vacuum Impregnation
  • Output Voltage 120VAC
  • Fused Yes
  • Transformer Type Wire-Wound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list