Skip Content
TRANSFORMER T 75 VA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRANSFORMER T 75 VA

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9070T75D2
  • Mfr. Model # 9070T75D2
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Standards UL, CE, CSA, NOM Requirements
  • VA Rating 75
  • Input Voltage 240/480
  • Phase 1
  • Height 4.43"
  • Depth 3.38"
  • Width 3.34"
  • Item Control Transformer
  • Hz 50/60
  • Mounting Panel
  • Manufacturers Warranty Length 1 yr.
  • Temp. Rise 55 Degrees C
  • Fused No
  • Output Voltage 24VAC
  • Transformer Type Wire-Wound
  • Enclosure Finish Epoxy Resin Varnish

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list