Skip Content
TRANSFORMER T 350 VA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRANSFORMER T 350 VA

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9070T350D1
  • Mfr. Model # 9070T350D1
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.65 lbs

Technical Specs

  • Input Voltage 240/480
  • VA Rating 350
  • Standards UL, CE, CSA, NOM Requirements
  • Depth 4.50"
  • Item Control Transformer
  • Height 3.8"
  • Phase 1
  • Width 5.00"
  • Hz 50/60
  • Mounting Panel
  • Output Voltage 120VAC
  • Manufacturers Warranty Length 1 yr.
  • Enclosure Finish Epoxy Resin Varnish
  • Temp. Rise 80 Degrees C
  • Fused No
  • Transformer Type Wire-Wound

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List