Skip Content
TRANSFORMER,T,2000 VA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRANSFORMER,T,2000 VA

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9070T2000D1
  • Mfr. Model # 9070T2000D1
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.55 lbs

Technical Specs

  • Input Voltage 240/480
  • VA Rating 2000
  • Standards UL, CE, CSA, NOM Requirements
  • Height 6.19"
  • Depth 7.06"
  • Item Control Transformer
  • Phase 1
  • Width 7.04"
  • Hz 50/60
  • Mounting Panel
  • Manufacturers Warranty Length 1 yr.
  • Temp. Rise 115 Degrees C
  • Fused No
  • Transformer Type Wire-Wound
  • Output Voltage 120VAC
  • Enclosure Finish Varnish Vacuum Impregnation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list