Skip Content
TRANSFORMER STEP DWN 480-277V 375W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER STEP DWN 480-277V 375W

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGETR480277-375W
  • Mfr. Model # GETR480277-375W
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Width 1-3/16"
  • Height 1-11/16"
  • Length 11-11/16"
  • Input Voltage 480
  • VA Rating 375W
  • Ballast Factor 0.85
  • Item Autotransformer
  • Min. Starting Temp. -20 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list