Skip Content
TRANSFORMER RELAY,SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSFORMER RELAY,SPDT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6AZH5
  • Mfr. Model # 6AZH5
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Depth (In.) 4
  • Coil Volts 24
  • Full Load Amps @ 120VAC 12
  • Full Load Amps @ 240VAC 6
  • Height (In.) 1
  • Includes Transformer and Relay
  • Locked Rotor Amps @ 120V 60
  • Item Transformer Relay
  • HP 3/4
  • Type 4x4 Junction Box Mount
  • Locked Rotor Amps @ 240V 35
  • Width (In.) 4
  • Mounting Junction Box
  • Agency Compliance cURus
  • Switch Type SPDT
  • Locked Rotor Amps @ 208V 35
  • Full Load Amps @ 208V 6
  • Transformer Primary (V) 120
  • Transformer Secondary (V) 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list