Skip Content
TRANSFORMER PRIMARY 24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER PRIMARY 24V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YU48
  • Mfr. Model # 2YU48
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1464
  • Shipping Weight 1.37 lbs

Product Details

Transformer, Mounting Type Unit, Voltage 240, 60 Hz, 1 Phase, For Use With 2YU35, 2YU36, 2YU39, 2YU40, 2YU43, and 2YU44, Includes Relay and Mounting Hardware

Technical Specs

  • For Use With GGE2YU35, GGE2YU36, GGE2YU39, GGE2YU40, GGE2YU43, and GGE2YU44
  • Includes Relay and Mounting Hardware
  • Item Transformer
  • Phase 1
  • Hz 60
  • Mounting Type Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list