Skip Content
TRANSFORMER,INPUT 277V,OUTPUT 115V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER,INPUT 277V,OUTPUT 115V,

ACME ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LEC4
  • Mfr. Model # 4LEC4
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.6 lbs

Technical Specs

  • Hz 50/60
  • Includes -
  • Item Transformer
  • Phase 1
  • Input Voltage 277
  • Mounting -
  • Enclosure Finish -
  • Standards UL & CSA
  • VA Rating 250
  • Depth 5.68"
  • Height 3.88"
  • Width 4.50"
  • Manufacturers Warranty Length 1 yr.
  • Output Voltage 115VAC
  • Fused No
  • Transformer Type Wire-Wound
  • Temp. Rise 80 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list