Skip Content
TRANSFORMER,INPUT 208V,OUTPUT 24V,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER,INPUT 208V,OUTPUT 24V,1

ACME ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LDZ1
  • Mfr. Model # 4LDZ1
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.99 lbs

Technical Specs

  • Includes -
  • Phase 1
  • Hz 50/60
  • Item Transformer
  • Input Voltage 208
  • Mounting -
  • VA Rating 100
  • Enclosure Finish -
  • Standards UL & CSA
  • Height 3.38"
  • Depth 4.50"
  • Width 3.25"
  • Manufacturers Warranty Length 1 yr.
  • Output Voltage 24VAC
  • Transformer Type Wire-Wound
  • Temp. Rise 80 Degrees C
  • Fused No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list