Skip Content
TRANSFORMER,INPUT 208V,OUTPUT 24V,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER,INPUT 208V,OUTPUT 24V,1

ACME ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LDU9
  • Mfr. Model # 4LDU9
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.66 lbs

Technical Specs

  • Includes -
  • Item Transformer
  • Phase 1
  • Hz 50/60
  • Input Voltage 208
  • Mounting -
  • Standards UL & CSA
  • Enclosure Finish -
  • VA Rating 150
  • Depth 4.75"
  • Height 3.88"
  • Width 4.50"
  • Output Voltage 24VAC
  • Manufacturers Warranty Length 1 yr.
  • Transformer Type Wire-Wound
  • Temp. Rise 80 Degrees C
  • Fused No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List