Skip Content
TRANSFORMER,IN240/480V,OUT120V,500V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSFORMER,IN240/480V,OUT120V,500V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MTU4
  • Mfr. Model # 4MTU4
  • UNSPSC # 39121001
  • CATALOGUE PAGE # 1298
  • Shipping Weight 15.3 lbs

Product Details

Control transformer, input voltage 240/480, voltage output 120, VA rating 500, Hz 50/60, mounting board, enclosure type IP00, height 4.72 In, depth 4.72 In, width 4.72 In, standards UL, CSA, CE

Technical Specs

  • Height 4.72"
  • Depth 4.72"
  • Item Transformer
  • Width 4.72"
  • Phase 1
  • Hz 50/60
  • Input Voltage 240/480 VAC
  • Mounting Panel
  • VA Rating 500
  • Standards UL,CSA,CE
  • Output Voltage 120 VAC
  • Enclosure Finish None
  • Temp. Rise 60 Degrees C
  • Manufacturers Warranty Length 3 yr.
  • Fused No
  • Transformer Type Finger-Safe

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list