TRANSFORMER,IN208/230/460V,OUT115V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSFORMER,IN208/230/460V,OUT115V,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MTP1
  • Mfr. Model # 4MTP1
  • UNSPSC # 39121001
  • CATALOGUE PAGE # 1298
  • Shipping Weight 4.61 lbs

Product Details

Control transformer, input voltage 208/230/460, voltage output 115, VA rating 100, Hz 50/60, mounting board, enclosure type IP00, height 3.66 In, depth 3.39 In, width 3.31 In, standards UL, CSA, CE

Technical Specs

  • Depth 3.39"
  • Height 3.66"
  • Phase 1
  • Item Transformer
  • Hz 50/60
  • Mounting Panel
  • Width 3.31"
  • Input Voltage 208/240/480 VAC
  • VA Rating 100
  • Standards UL,CSA,CE
  • Enclosure Finish None
  • Output Voltage 120 VAC
  • Temp. Rise 60 Degrees C
  • Manufacturers Warranty Length 3 yr.
  • Fused No
  • Transformer Type Finger-Safe

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list