Skip Content
TRANSFORMER,IN120/240V,OUT24V,1500V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER,IN120/240V,OUT24V,1500V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MTW4
  • Mfr. Model # 4MTW4
  • UNSPSC # 39121001
  • CATALOGUE PAGE # 1298
  • Shipping Weight 38.19 lbs

Product Details

Control transformer, input voltage 120/240, voltage output 24, VA rating 1500, Hz 50/60, mounting board, enclosure type IP00, height 6.06 In, depth 5.43 In, width 6.85 In, standards UL, CSA, CE

Technical Specs

  • Height 6.06"
  • Depth 5.43"
  • Item Transformer
  • Phase 1
  • Input Voltage 120/240 VAC
  • Hz 50/60
  • Width 6.85"
  • Standards UL,CSA,CE
  • VA Rating 1,500
  • Mounting Panel
  • Output Voltage 24 VAC
  • Temp. Rise 60 Degrees C
  • Enclosure Finish None
  • Fused No
  • Manufacturers Warranty Length 3 yr.
  • Transformer Type Finger-Safe

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list