Skip Content
TRANSFORMER,CTRL,IN277V,OUT24V,250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER,CTRL,IN277V,OUT24V,250V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MTR9
  • Mfr. Model # 4MTR9
  • UNSPSC # 39121001
  • CATALOGUE PAGE # 1298
  • Shipping Weight 8.9 lbs

Product Details

Control transformer, input voltage 277, voltage output 24, VA rating 250, Hz 50/60, mounting board, enclosure type IP00, height 4.72 In, depth 3.46 In, width 4.72 In, standards UL, CSA, CE

Technical Specs

  • Height 4.72"
  • Depth 3.46"
  • Phase 1
  • Item Transformer
  • Width 4.72"
  • Hz 50/60
  • Input Voltage 277 VAC
  • Mounting Panel
  • VA Rating 250
  • Standards UL,CSA,CE
  • Enclosure Finish None
  • Output Voltage 24 VAC
  • Temp. Rise 60 Degrees C
  • Manufacturers Warranty Length 3 yr.
  • Fused No
  • Transformer Type Finger-Safe

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list