Skip Content
TRANSFORMER,CTRL,IN277V,OUT120V,75V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSFORMER,CTRL,IN277V,OUT120V,75V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MTN7
  • Mfr. Model # 4MTN7
  • UNSPSC # 39121001
  • CATALOGUE PAGE # 1298
  • Shipping Weight 3.42 lbs

Product Details

Control transformer, input voltage 277, voltage output 120, VA rating 75, Hz 50/60, mounting board, enclosure type IP00, height 3.5 In, depth 3.15 In, width 3.07 In, standards UL, CSA, CE

Technical Specs

  • Depth 3.15"
  • Height 3.5"
  • Phase 1
  • Item Transformer
  • Width 3.07"
  • Input Voltage 277 VAC
  • Hz 50/60
  • Mounting Panel
  • Standards UL,CSA,CE
  • VA Rating 75
  • Output Voltage 120 VAC
  • Temp. Rise 60 Degrees C
  • Enclosure Finish None
  • Manufacturers Warranty Length 3 yr.
  • Transformer Type Finger-Safe
  • Fused No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list