Skip Content
TRANSFORMER,CTRL,IN120/240V,OUT24V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSFORMER,CTRL,IN120/240V,OUT24V,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MTN9
  • Mfr. Model # 4MTN9
  • UNSPSC # 39121001
  • CATALOGUE PAGE # 1298
  • Shipping Weight 4.61 lbs

Product Details

Control transformer, input voltage 120/240, voltage output 24, VA rating 100, Hz 50/60, mounting board, enclosure type IP00, height 3.66 In, depth 3.39 In, width 3.31 In, standards UL, CSA, CE

Technical Specs

  • Depth 3.39"
  • Height 3.66"
  • Item Transformer
  • Phase 1
  • Hz 50/60
  • Width 3.31"
  • Input Voltage 120/240 VAC
  • Mounting Panel
  • Output Voltage 24 VAC
  • Standards UL,CSA,CE
  • VA Rating 100
  • Enclosure Finish None
  • Temp. Rise 60 Degrees C
  • Manufacturers Warranty Length 3 yr.
  • Fused No
  • Transformer Type Finger-Safe

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list