Skip Content
TRANSFORMER CTRL IN 120V OUT 12/24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER CTRL IN 120V OUT 12/24

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MTV5
  • Mfr. Model # 4MTV5
  • UNSPSC # 39121001
  • CATALOGUE PAGE # 1298
  • Shipping Weight 30.45 lbs

Product Details

Control transformer, input voltage 120, voltage output 12/24, VA rating 1000, Hz 50/60, mounting board, enclosure type IP00, height 5.79 In, depth 5.91 In, width 5.91 In, standards UL, CSA, CE

Technical Specs

  • Phase 1
  • Depth 5.91"
  • Height 5.79"
  • Width 5.91"
  • Item Transformer
  • Hz 50/60
  • Mounting Panel
  • Input Voltage 120 VAC
  • VA Rating 1,000
  • Enclosure Finish None
  • Standards UL,CSA,CE
  • Output Voltage 12/24 VAC
  • Temp. Rise 60 Degrees C
  • Manufacturers Warranty Length 3 yr.
  • Transformer Type Finger-Safe
  • Fused No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list