TRANSFORMER,CTRL,50VA,2.7X4.44,W/FU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSFORMER,CTRL,50VA,2.7X4.44,W/FU

ACME ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LDY1
  • Mfr. Model # 4LDY1
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Item Transformer
  • Phase 1
  • Hz 50/60
  • Input Voltage 208/240/480
  • Mounting -
  • Includes Primary and Secondary Fusing
  • VA Rating 50
  • Standards UL & CSA
  • Enclosure Finish -
  • Depth 4.44"
  • Height 2.69"
  • Width 3.00"
  • Manufacturers Warranty Length 1 yr.
  • Temp. Rise 80 Degrees C
  • Output Voltage 120VAC
  • Transformer Type Wire-Wound
  • Fused Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list