TRANSFORMER,CTRL,3.4X5X3.75,150VA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSFORMER,CTRL,3.4X5X3.75,150VA

ACME ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LDV1
  • Mfr. Model # 4LDV1
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Technical Specs

  • Phase 1
  • Item Transformer
  • Includes -
  • Hz 50/60
  • Input Voltage 240/480
  • Mounting -
  • Enclosure Finish -
  • VA Rating 150
  • Standards UL & CSA
  • Depth 5.00"
  • Height 3.38"
  • Width 3.25"
  • Manufacturers Warranty Length 1 yr.
  • Output Voltage 120VAC
  • Temp. Rise 80 Degrees C
  • Transformer Type Wire-Wound
  • Fused No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list