Skip Content
TRANSFORMER,CTRL,2000VA,W/FUSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRANSFORMER,CTRL,2000VA,W/FUSING

ACME ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LEA9
  • Mfr. Model # 4LEA9
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.66 lbs

Technical Specs

  • Item Transformer
  • Includes Primary and Secondary Fusing
  • Hz 50/60
  • Phase 1
  • VA Rating 2000
  • Input Voltage 240/480
  • Mounting -
  • Standards UL & CSA
  • Enclosure Finish -
  • Depth 9.25"
  • Height 5.75"
  • Width 6.75"
  • Manufacturers Warranty Length 1 yr.
  • Temp. Rise 80 Degrees C
  • Transformer Type Wire-Wound
  • Output Voltage 120VAC
  • Fused Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list