Skip Content
TRANSFORMER,CTRL,150VA,3.4X5.1,W/FU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER,CTRL,150VA,3.4X5.1,W/FU

ACME ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LDZ3
  • Mfr. Model # 4LDZ3
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.62 lbs

Technical Specs

  • Includes Primary and Secondary Fusing
  • Item Transformer
  • Phase 1
  • Input Voltage 208/240/480
  • Hz 50/60
  • Mounting -
  • VA Rating 150
  • Enclosure Finish -
  • Standards UL & CSA
  • Height 3.38"
  • Depth 5.12"
  • Width 3.25"
  • Manufacturers Warranty Length 1 yr.
  • Fused No
  • Output Voltage 115VAC
  • Temp. Rise 80 Degrees C
  • Transformer Type Wire-Wound

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List