Skip Content
TRANSFORMER,CTRL,120/208/240/480V,7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSFORMER,CTRL,120/208/240/480V,7

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4VZF5
  • Mfr. Model # 4VZF5
  • UNSPSC # 39121022
  • CATALOGUE PAGE # 1299
  • Shipping Weight 3.33 lbs

Product Details

Class II control transformer, input voltage 120/208/240/480, voltage output 24, VA rating 75, single phase, Hz 50/60, temp. rise (Deg. C) 130, foot mounting, height 3.05 in., depth 3.86 in., width 2.50 in., 24 volts Secondary Fuse 3.2A Circuit Breaker, includes secondary circuit breaker

Technical Specs

  • Enclosure Type Open
  • Includes Secondary Circuit Breaker
  • Height 3.05"
  • Depth 3.86"
  • Item Transformer
  • Phase 1
  • Width 2.5"
  • Hz 50/60
  • Input Voltage 120/208/240/480 VAC
  • Mounting Foot
  • Output Voltage 24 VAC
  • VA Rating 75
  • Standards cURus, UL File Number E181503

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list