Skip Content
TRANSFORMER,CTRL,120/208/240/480V,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER,CTRL,120/208/240/480V,1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4VZF8
  • Mfr. Model # 4VZF8
  • UNSPSC # 39121022
  • CATALOGUE PAGE # 1299
  • Shipping Weight 4.1 lbs

Product Details

Class II control transformer, input voltage 120/208/240/480, voltage output 24, VA rating 100, single phase, Hz 50/60, temp. rise (Deg. C) 130, foot mounting, height 3 in., depth 4.3 in., width 2.5 in., 24 volts secondary fuse 4A circuit breaker, includes secondary circuit breaker

Technical Specs

  • Depth 4.3"
  • Height 3"
  • Enclosure Type Enclosed
  • Includes Secondary Circuit Breaker
  • Item Transformer
  • Input Voltage 120/208/240/480 VAC
  • Hz 50/60
  • Width 2.5"
  • Phase 1
  • Mounting Foot
  • Standards cULus, UL File Number E181503
  • VA Rating 100
  • Output Voltage 24 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list