Skip Content
TRANSFORMER,CTRL,100VA,2.7X5.21,W/F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER,CTRL,100VA,2.7X5.21,W/F

ACME ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LDU1
  • Mfr. Model # 4LDU1
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Includes Primary and Secondary Fusing
  • Item Transformer
  • Phase 1
  • Hz 50/60
  • VA Rating 100
  • Input Voltage 208/240/480
  • Mounting -
  • Standards UL & CSA
  • Enclosure Finish -
  • Depth 5.25"
  • Height 2.69"
  • Width 3.00"
  • Manufacturers Warranty Length 1 yr.
  • Fused Yes
  • Temp. Rise 80 Degrees C
  • Transformer Type Wire-Wound
  • Output Voltage 120VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list