Skip Content
TRANSFORMER CTL 100VA 240/480V-120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRANSFORMER CTL 100VA 240/480V-120V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9070TF100D1
  • Mfr. Model # 9070TF100D1
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.34 lbs

Technical Specs

  • Input Voltage 240/480
  • VA Rating 100
  • Includes Top mounted fuse block
  • Standards Standard 508 and NEC 450
  • Depth 3.38"
  • Height 4.43"
  • Item Control Transformer
  • Phase 1
  • Width 3.34"
  • Hz 50/60
  • Mounting Panel
  • Manufacturers Warranty Length 1 yr.
  • Fused Yes
  • Temp. Rise 55 Degrees C
  • Enclosure Finish Varnish Vacuum Impregnation
  • Output Voltage 120VAC
  • Transformer Type Wire-Wound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list