Skip Content
TRANSFORMER,CONTROL,OUTPUT 24V,50VA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSFORMER,CONTROL,OUTPUT 24V,50VA

ACME ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LDR5
  • Mfr. Model # 4LDR5
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.16 lbs

Technical Specs

  • Phase 1
  • Includes -
  • Item Transformer
  • Hz 50/60
  • Input Voltage 208/240/277/380/480
  • Mounting -
  • VA Rating 50
  • Standards UL & CSA
  • Enclosure Finish -
  • Depth 4.06"
  • Height 3.38"
  • Width 3.25"
  • Manufacturers Warranty Length 1 yr.
  • Fused No
  • Output Voltage 24VAC
  • Temp. Rise 80 Degrees C
  • Transformer Type Wire-Wound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list