Skip Content
TRANSFORMER,CONTROL,OUPUT 12 + 24V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER,CONTROL,OUPUT 12 + 24V,

ACME ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LDR3
  • Mfr. Model # 4LDR3
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.55 lbs

Technical Specs

  • Includes -
  • Hz 50/60
  • Phase 1
  • Input Voltage 120
  • Item Transformer
  • Mounting -
  • VA Rating 350
  • Standards UL, CSA
  • Enclosure Finish -
  • Height 3.88"
  • Depth 6.12"
  • Width 4.50"
  • Manufacturers Warranty Length 1 yr.
  • Temp. Rise 80 Degrees C
  • Output Voltage 12/24VAC
  • Fused No
  • Transformer Type Wire-Wound

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List