Skip Content
TRANSFORMER,CONTROL,OUPUT 12 + 24V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER,CONTROL,OUPUT 12 + 24V,

ACME ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LDP7
  • Mfr. Model # 4LDP7
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Includes -
  • Item Transformer
  • Phase 1
  • Hz 50/60
  • VA Rating 50
  • Input Voltage 120
  • Mounting -
  • Standards UL, CSA
  • Enclosure Finish -
  • Depth 4.25"
  • Height 2.69"
  • Width 3.00"
  • Manufacturers Warranty Length 1 yr.
  • Temp. Rise 80 Degrees C
  • Fused No
  • Transformer Type Wire-Wound
  • Output Voltage 12/24VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List