TRANSFORMER,CONTROL,INPUT 277,OUTPU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSFORMER,CONTROL,INPUT 277,OUTPU

FUNCTIONAL DEVICES INC / RIB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ETD2
  • Mfr. Model # 2ETD2
  • UNSPSC # 39121022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Enclosure Type Indoor
  • Includes Circuit Breaker
  • Item Transformer
  • Phase 1
  • Hz 50/60
  • Input Voltage 277
  • VA Rating 50
  • Standards UL, CE, CUL
  • Mounting Foot or 1/2" NPT Hub

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list