Skip Content
TRANSFORMER,CONTROL,INPUT 120/240V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER,CONTROL,INPUT 120/240V,

ACME ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LDE4
  • Mfr. Model # 4LDE4
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.4 lbs

Technical Specs

  • Includes -
  • Item Transformer
  • Phase 1
  • Input Voltage 120/240
  • Mounting -
  • Hz 50/60
  • VA Rating 750
  • Standards UL & cUL
  • Enclosure Finish -
  • Depth 6.81"
  • Height 4.66"
  • Width 5.25"
  • Manufacturers Warranty Length 1 yr.
  • Output Voltage 24VAC
  • Temp. Rise 55 Degrees C
  • Fused No
  • Transformer Type Wire-Wound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list