Skip Content
TRANSFORMER,CONTROL,75VA,3.09X3.28X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER,CONTROL,75VA,3.09X3.28X

ACME ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LDE6
  • Mfr. Model # 4LDE6
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Includes -
  • Phase 1
  • Item Transformer
  • Input Voltage 200/220/440, 208/230/460, 240/480
  • Mounting -
  • Hz 50/60
  • VA Rating 75
  • Standards UL & cUL
  • Enclosure Finish -
  • Depth 3.28"
  • Height 3.09"
  • Width 3.00"
  • Manufacturers Warranty Length 1 yr.
  • Output Voltage 25/120VAC
  • Transformer Type Wire-Wound
  • Fused No
  • Temp. Rise 55 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list