Skip Content
TRANSFORMER,CONTROL,208V TO 115V,50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER,CONTROL,208V TO 115V,50

ACME ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LEA2
  • Mfr. Model # 4LEA2
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.41 lbs

Technical Specs

  • Includes -
  • Item Transformer
  • Phase 1
  • Hz 50/60
  • Mounting -
  • Standards UL & CSA
  • Input Voltage 208
  • VA Rating 500
  • Enclosure Finish -
  • Height 4.50"
  • Depth 6.25"
  • Width 5.25"
  • Manufacturers Warranty Length 1 yr.
  • Temp. Rise 80 Degrees C
  • Output Voltage 115VAC
  • Fused No
  • Transformer Type Wire-Wound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list