Skip Content
TRANSFORMER,CONTROL,208V TO 115V,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER,CONTROL,208V TO 115V,10

ACME ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LEC8
  • Mfr. Model # 4LEC8
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Includes -
  • Item Transformer
  • Phase 1
  • Input Voltage 208
  • Hz 50/60
  • VA Rating 100
  • Mounting -
  • Standards UL & CSA
  • Enclosure Finish -
  • Depth 5.25"
  • Height 2.69"
  • Width 3.00"
  • Manufacturers Warranty Length 1 yr.
  • Temp. Rise 80 Degrees C
  • Fused No
  • Output Voltage 115VAC
  • Transformer Type Wire-Wound

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List