Skip Content
TRANSFORMER,CONTROL,120V,40VA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER,CONTROL,120V,40VA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4VZE3
  • Mfr. Model # 4VZE3
  • UNSPSC # 39121022
  • CATALOGUE PAGE # 1299
  • Shipping Weight 1.2 lbs

Product Details

Class II control transformer, input voltage 120, voltage output 24, VA rating 40, single phase, Hz 50/60, temp. rise (Deg. C) 130, foot mounting, height (In.) 2.20, depth (In.) 2.10, width (In.) 3.70, standards cURus, UL file number E181503, Includes 2A 130C 250 VAC primary thermal breaker

Technical Specs

  • Height 2.2"
  • Enclosure Type Frame
  • Depth 2.1"
  • Includes 2 A 130 Degrees C 250 VAC Primary Thermal Breaker
  • Item Transformer
  • Phase 1
  • Width 3.7"
  • Hz 50/60
  • Input Voltage 120 VAC
  • Output Voltage 24 VAC
  • VA Rating 40
  • Standards cURus, UL File Number E181503
  • Mounting Foot

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list