Skip Content
TRANSFORMER,CONTROL,120V,20VA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSFORMER,CONTROL,120V,20VA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4VZE1
  • Mfr. Model # 4VZE1
  • UNSPSC # 39121022
  • CATALOGUE PAGE # 1299
  • Shipping Weight 0.8 lbs

Product Details

Class II control transformer, input voltage 120, voltage output 24, VA rating 20, single phase, Hz 50/60, temp. rise (Deg. C) 130, foot mounting, frame enclosure, height (In.) 1.90, depth (In.) 1.80, width (In.) 3.30, standards cURus, UL file number E181503

Technical Specs

  • Depth 1.8"
  • Enclosure Type Frame
  • Height 1.9"
  • Item Transformer
  • Phase 1
  • Mounting Foot
  • Input Voltage 120 VAC
  • Hz 50/60
  • VA Rating 20
  • Width 3.3"
  • Standards cURus, UL File Number E181503
  • Output Voltage 24 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list