Skip Content
TRANSFORMER,CONTROL,120V,100VA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSFORMER,CONTROL,120V,100VA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4VZF6
  • Mfr. Model # 4VZF6
  • UNSPSC # 39121022
  • CATALOGUE PAGE # 1299
  • Shipping Weight 3.55 lbs

Product Details

Class II control transformer, input voltage 120, voltage output 24, VA rating 100, single phase, Hz 50/60, temp. rise (Deg. C) 130, foot mounting, height 3 in., depth 4 in., width 2.5 in., 24 volts secondary fuse 4A circuit breaker, UL file number E181503, includes secondary circuit breaker

Technical Specs

  • Depth 4"
  • Height 3"
  • Phase 1
  • Enclosure Type Enclosed
  • Hz 50/60
  • Item Transformer
  • Width 2.5"
  • Includes Secondary Circuit Breaker
  • Input Voltage 120 VAC
  • VA Rating 100
  • Standards cULus, UL File Number E181503
  • Mounting Foot
  • Output Voltage 24 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list